Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5 in H, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English, U4-1046-RD_7X5

  • Mfr # U4-1046-RD_7X5

  • Zoro # G2726510


product price: $3.25
/ea

Key Features

Header
Caution
Legend
Driver Must Chock Wheels
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1046-RD_7X5
Zoro #
G2726510
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Driver Must Chock Wheels
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Background Color
Yellow
Legend Color
Black
Legend Style
Text
Header Background Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Subject Matter
Personal Protection
ANSI Compliant
Yes
Mounting Style
Adhesive
Header Legend Color
Yellow
Material
Vinyl
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
OSHA Compliant
Yes
Language
English
Double-Sided
No
Sign Legend Text Color
Black
Metal Detectable
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Header
Caution
Sign Legend
Driver Must Chock Wheels
Average Outdoor Durability
1 yr
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
Yellow
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Style
Text
Mirror Print
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Header Background Color
Black
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Material Properties
Flexible
Corrosion Resistant
No
Chemical Resistant
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Abrasion Resistant
No
ANSI 969 Compliant
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Driver Must Chock Wheels, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.