Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U4-1518-RD_7X5

  • Zoro # G2720481


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Caution
Legend
Low Overhead Clearance Hard Hat Required
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1518-RD_7X5
Zoro #
G2720481
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Low Overhead Clearance Hard Hat Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
Legend Style
Text
OSHA Compliant
Yes
Material
Vinyl
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Black
Legend Color
Black
ANSI Compliant
Yes
Background Color
Yellow
Language
English
Legend/Background Color
Black/Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Glow In The Dark
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend
Low Overhead Clearance Hard Hat Required
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Format
Traditional OSHA
Mirror Print
No
Includes Mounting Hardware
No
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Anti-Slip Surface
No
State Specific Sign
No
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Metal Detectable
No
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black
Corrosion Resistant
No
ANSI 969 Compliant
No
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Low Overhead Clearance Hard Hat Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.