Safety Sign, 6 in H, 4 in W, Aluminum, V-Shape Projection, English, T1-6282-EG_4X6

  • Mfr # T1-6282-EG_4X6
  • Zoro # G6036228
product price: 
$
11.15
/ea

Key Features

Header
No Header
Width
4 in
Height
6 in
Sign Shape
V-Shape Projection
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-6282-EG_4X6
Zoro #
G6036228
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
REFLECTIVE REFLECTOR CORNER 90 DEGREE, RED/WHITE 3X6
Sign Shape
V-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Red
Operating Temp. Range
-40 Degrees to 235 Degrees F
Symbol
None
Double-Sided
No
ANSI Compliant
No
Header Legend Color
Black
OSHA Compliant
No
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Header Background Color
Black
Sign Legend Text Color
Red
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Mirror Print
No
State Specific Sign
No
Sign Header
No Header
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Legend
REFLECTIVE REFLECTOR CORNER 90 DEGREE, RED/WHITE 3X6
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Material Properties
Rigid
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Sign Mounting Location
Corner
Sign Legend Style
Symbol
Anti-Slip Surface
No
Sign Legend Background Color
White
Material Special Properties
Metal Detectable, Write-On Surface
Mounting Pattern
2 Side
Sign Format
Other Format
Glow In The Dark
No
Product Type
Reflective Accident Prevention Sign

Dimensions

Width
4 in
Height
6 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend REFLECTIVE REFLECTOR CORNER 90 DEGREE, RED/WHITE 3X6, Sign Legend Background Color White, Sign Legend Style Symbol

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.