Shop LYLE

Safety Sign, 6 in H, 4 in W, Aluminum, Vertical Rectangle, English, T1-6281-EG_4x6

  • Mfr # T1-6281-EG_4x6
  • Zoro # G6040190

product price: 
$
13.19
/ea

Key Features

Header
No Header
Width
4 in
Height
6 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T1-6281-EG_4x6
Zoro #
G6040190
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
REFLECTIVE REFLECTOR FLAT, BLACK/LIME 4X6
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Lime
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Symbol
None
Double-Sided
No
ANSI Compliant
No
Header Legend Color
Black
Header Background Color
Black
OSHA Compliant
No
Legend Style
Text
Green Certification or Other Recognition
UL Environment Claims Validated
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Write on Surface
Yes
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
REFLECTIVE REFLECTOR FLAT, BLACK/LIME 4X6
Sign Mounting Location
Post, Wall
Sign Format
Other Format
Anti-Slip Surface
No
Sign Legend Background Color
Green
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Rigid
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Mounting Pattern
2 Center
Number of Printed Sides
1
Sign Header
No Header
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable, Write-On Surface
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol
Maximum Viewing Distance - Favorable Conditions
15 ft
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
State Specific Sign
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Product Type
Reflective Accident Prevention Sign

Dimensions

Width
4 in
Height
6 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.375 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend REFLECTIVE REFLECTOR FLAT, BLACK/LIME 4X6, Sign Legend Background Color Green, Sign Legend Style Symbol

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.