Safety Sign, 6 in H, 7 1/2 in W, Aluminum, V-Shape Projection, English, LCVB-0031-NA_4x6

  • Mfr # LCVB-0031-NA_4x6
  • Zoro # G5163501
product price: 
$
14.49
/ea

Key Features

Header
No Header
Legend
Slow! Pedestrian Area Proceed With Caution
Width
7 1/2 in
Height
6 in
Sign Shape
V-Shape Projection
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCVB-0031-NA_4x6
Zoro #
G5163501
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Slow! Pedestrian Area Proceed With Caution
Sign Shape
V-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
White
Graffiti Resistant
Yes
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Mounting Pattern
2 Flange
Write on Surface
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
140 Degrees F
Corrosion Resistant
Yes
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend Background Color
Red
Glow In The Dark
No
Chemical Resistant
No
Sign Legend
Slow! Pedestrian Area Proceed With Caution
Includes Mounting Hardware
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Product Type
Safety Sign

Dimensions

Width
7 1/2 in
Height
6 in
Thickness
0.04 in
Depth
3 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, V-Shape Projection, Number of Printed Sides 1, English, Sign Legend Slow! Pedestrian Area Proceed With Caution, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.