Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1292-NP_10X7

  • Mfr # U7-1292-NP_10X7

  • Zoro # G4704281


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Think
Legend
Don't Be A Litterbug
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U7-1292-NP_10X7
Zoro #
G4704281
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Think
Legend
Don't Be A Litterbug
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Background Color
Green
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Header
Think
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Sign Legend
Don't Be A Litterbug
Chemical Resistant
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Material Properties
Flexible
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
Anti-Slip Surface
No
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Metal Detectable
No
Sign Header Background Color
Green
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Don't Be A Litterbug, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.