Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1309-NP_10X7

  • Mfr # U7-1309-NP_10X7

  • Zoro # G4704126


product price:  $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Think
Legend
Our Jobs Depend On Safety
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1309-NP_10X7
Zoro #
G4704126
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Think
Legend
Our Jobs Depend On Safety
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Green
Legend Style
Text
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Green
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Material Properties
Flexible
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
No
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Glow In The Dark
No
Write on Surface
No
Metal Detectable
No
Abrasion Resistant
No
Mounting Pattern
4 Corner
Sign Legend
Our Jobs Depend On Safety
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Header
Think
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Our Jobs Depend On Safety, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products