Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1068-RD_10X7

  • Mfr # U4-1068-RD_10X7

  • Zoro # G2726276


product price:  $4.39
/ea

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1068-RD_10X7
Zoro #
G2726276
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Automatic Equipment Will Start Without Warning
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Background Color
Yellow
Double-Sided
No
Legend/Background Color
Black/Yellow
Mounting Style
Adhesive
Sign Legend Color
Black
Legend Style
Text
Subject Matter
Machine and Operational
ANSI Compliant
Yes
Header Legend Color
Yellow
Header Background Color
Black
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Color
Black
OSHA Compliant
Yes
Material
Vinyl
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Header
Caution
Corrosion Resistant
No
Adhesive Style
Permanent
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Abrasion Resistant
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Automatic Equipment Will Start Without Warning
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Mirror Print
No
Sign Header Background Color
Black
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Sign Header Style
Text
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Header Text Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Automatic Equipment Will Start Without Warning, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.