Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1117-RD_10X7

  • Mfr # U4-1117-RD_10X7

  • Zoro # G2725381


product price:  $4.19
/ea

Key Features

Header
Caution
Legend
Chemical Storage Area Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1117-RD_10X7
Zoro #
G2725381
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Chemical Storage Area Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
Mounting Style
Adhesive-Backed
Language
English
Legend Color
Black
Legend/Background Color
Black/Yellow
Header Legend Color
Yellow
Header Background Color
Black
Background Color
Yellow
ANSI Compliant
Yes
Subject Matter
Chemical and Hazardous Materials
Material
Vinyl
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Metal Detectable
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Header Text Color
Yellow
Chemical Resistant
No
Sign Legend
Chemical Storage Area Authorized Personnel Only
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Material Properties
Flexible
Sign Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
State Specific Sign
No
Sign Header Style
Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Corrosion Resistant
No
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Storage Area Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.