Safety Sign, 7 in Height, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U4-1369-RD_10X7

  • Mfr # U4-1369-RD_10X7

  • Zoro # G2721918


product price:  $3.75
/ea
Sold in multiples of 3 for $11.25

Key Features

Header
Caution
Legend
Hazardous Chemicals Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1369-RD_10X7
Zoro #
G2721918
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Hazardous Chemicals Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Material
Vinyl
Legend/Background Color
Black/Yellow
Subject Matter
Chemical and Hazardous Materials
Language
English
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
Legend Color
Black
Double-Sided
No
Sign Legend Color
Black
Background Color
Yellow
Header Legend Color
Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Style
Text
Mirror Print
No
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
Yellow
Metal Detectable
No
Graffiti Resistant
Yes
Sign Legend
Hazardous Chemicals Authorized Personnel Only
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Abrasion Resistant
No
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black
Material Properties
Flexible
State Specific Sign
No
Write on Surface
No
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Chemicals Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products