Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U4-1053-RA_10X7

  • Zoro # G2726477


product price: $8.69
/ea

Key Features

Header
Caution
Legend
Approach Door Slowly
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1053-RA_10X7
Zoro #
G2726477
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Approach Door Slowly
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
Material
Aluminum
Language
English
Header Legend Color
Yellow
Background Color
Yellow
Legend Color
Black
Legend/Background Color
Black/Yellow
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Standards
ANSI Z53.1-1967 OSHA 1910.145
Metal Detectable
No
Write on Surface
No
ANSI 969 Compliant
No
Mirror Print
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
State Specific Sign
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Approach Door Slowly
Sign Header
Caution
Sign Header Text Color
White
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Mounting Location
Wall
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Header Style
Text
Product Type
Danger Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Approach Door Slowly, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.