Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1102-RA_10X7

  • Mfr # U4-1102-RA_10X7

  • Zoro # G2725628


product price:  $9.15
/ea

Key Features

Header
Caution
Legend
Buried Pipe Line
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1102-RA_10X7
Zoro #
G2725628
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Buried Pipe Line
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
With Mounting Holes
OSHA Compliant
Yes
Legend Color
Black
Header Background Color
Black
Header Legend Color
Yellow
Language
English
Subject Matter
Chemical and Hazardous Materials
Background Color
Yellow
Legend/Background Color
Black/Yellow
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Sign Header Style
Text
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Includes Mounting Hardware
No
Sign Header
Caution
Write on Surface
No
Material Properties
Rigid
Mirror Print
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Abrasion Resistant
No
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
Yellow
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black
Material Special Properties
Metal Detectable
Metal Detectable
Yes
Sign Header Text Color
Yellow
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Sign Legend
Buried Pipe Line
Corrosion Resistant
Yes
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buried Pipe Line, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products