Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1187-RA_10X7

  • Mfr # U4-1187-RA_10X7

  • Zoro # G2724298


product price:  $8.75
/ea

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1187-RA_10X7
Zoro #
G2724298
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Operate Machine Without Guards In Place
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Double-Sided
No
Legend/Background Color
Black/Yellow
Background Color
Yellow
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Black
Header Background Color
Black
Sign Legend Text Color
Black
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI Z53.1-1967 OSHA 1910.145
Write on Surface
No
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header
Caution
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Sign Mounting Location
Wall
Mirror Print
No
Sign Header Style
Text
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
State Specific Sign
No
Sign Format
Traditional OSHA
Abrasion Resistant
No
Corrosion Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Header Background Color
Black
Average Outdoor Durability
3 to 5 yr
Sign Legend
Do Not Operate Machine Without Guards In Place
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Machine Without Guards In Place, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products