Shop LYLE

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1474-RA_10X7

  • Mfr # U4-1474-RA_10X7
  • Zoro # G2720746

product price: 
$
9.59
/ea

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1474-RA_10X7
Zoro #
G2720746
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Keep This Guard Closed When Machine Is In Operation
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Yellow
Legend Color
Black
Language
English
OSHA Compliant
Yes
Subject Matter
Machine Guarding
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Mounting Style
With Mounting Holes
Material
Aluminum
Background Color
Yellow
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Anti-Slip Surface
No
Sign Header
Caution
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Sign Header Text Color
Yellow
ANSI 969 Compliant
No
Metal Detectable
Yes
Glow In The Dark
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
Yellow
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Sign Legend
Keep This Guard Closed When Machine Is In Operation
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Mounting Location
Wall
Mirror Print
No
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Sign Header Background Color
Black
Product Type
Safety Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Guard Closed When Machine Is In Operation, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.