Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1460-RA_10X7

  • Mfr # U4-1460-RA_10X7

  • Zoro # G2720971


product price:  $8.89
/ea

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1460-RA_10X7
Zoro #
G2720971
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Keep Guard In Place
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Double-Sided
No
Mounting Style
With Mounting Holes
Language
English
Legend Style
Text
ANSI Compliant
Yes
Background Color
Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Subject Matter
Machine Guarding
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Black/Yellow
Legend Color
Black
Material
Aluminum
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Glow In The Dark
No
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Metal Detectable
Yes
Sign Legend
Keep Guard In Place
Sign Header Background Color
Black
Mirror Print
No
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Write on Surface
No
Anti-Slip Surface
No
Sign Header
Caution
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Guard In Place, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.