Shop LYLE

Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1158-RA_10X7

  • Mfr # U4-1158-RA_10X7
  • Zoro # G2724718

product price: 
$
9.69
/ea

Key Features

Header
Caution
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U4-1158-RA_10X7
Zoro #
G2724718
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Conveyors Start Automatically
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Double-Sided
No
Legend/Background Color
Black/Yellow
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Sign Legend Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Style
Text
Language
English
Legend Color
Black
Background Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Caution
Average Outdoor Durability
3 to 5 yr
Sign Legend
Conveyors Start Automatically
Material Special Properties
Metal Detectable
Sign Header Background Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
Yellow
Material Properties
Rigid
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Conveyors Start Automatically, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.