Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U4-1485-RA_10X7

  • Mfr # U4-1485-RA_10X7

  • Zoro # G2720700


product price:  $10.29
/ea

Key Features

Header
Caution
Legend
Lead Hazard Do Not Enter Work Area Unless Authorized
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1485-RA_10X7
Zoro #
G2720700
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Lead Hazard Do Not Enter Work Area Unless Authorized
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Material
Aluminum
Sign Legend Color
Black
Legend/Background Color
Black/Yellow
OSHA Compliant
Yes
Legend Color
Black
Background Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Double-Sided
No
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
Yes
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend Style
Text
Sign Header Style
Text
State Specific Sign
No
Sign Header
Caution
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Chemical Resistant
No
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Sign Legend Background Color
Yellow
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Lead Hazard Do Not Enter Work Area Unless Authorized
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Product Type
Caution Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lead Hazard Do Not Enter Work Area Unless Authorized, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products