Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1006-RA_10X7

  • Mfr # U7-1006-RA_10X7

  • Zoro # G2737957


product price:  $8.25
/ea

Key Features

Header
No Header
Legend
Be Careful Buckle Up For Safety
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7-1006-RA_10X7
Zoro #
G2737957
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Be Careful Buckle Up For Safety
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black, White
Double-Sided
No
Language
English
Legend Style
Text
Legend/Background Color
Black/Red on White
Material
Aluminum
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Red, White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
State Specific Sign
No
Chemical Resistant
No
Sign Header
Be Careful
Sign Legend
Buckle Up For Safety
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Glow In The Dark
No
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
Material Properties
Rigid
Sign Legend Style
Text
Sign Header Text Color
White
Sign Header Background Color
Red
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Product Type
Reflective Seat Belt Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buckle Up For Safety, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.