Shop LYLE

Do Not Deposit Feminine Hygiene Products In Toilet., 7 x 10, Reflective Sheeting, U1-1051-RD_10X7

  • Mfr # U1-1051-RD_10X7
  • Zoro # G6140705

product price: 
$
4.39
/ea

Key Features

Legend
Do Not Deposit Feminine Hygiene Products In Toilet Use Container Provided for This Purpose
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1-1051-RD_10X7
Zoro #
G6140705
UPC #
849362010100
Country of Origin
United States
Item
Safety Sign
Legend
Do Not Deposit Feminine Hygiene Products In Toilet Use Container Provided for This Purpose
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Header
No Header
Legend/Background Color
Blue/White
Legend Style
Text
Language
English
Legend Color
Blue, White
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
Blue, White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
Blue, White
Material
Reflective Decal
OSHA Compliant
Yes
Sign Legend Text Color
Blue, White
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Material Properties
Flexible
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Header
No Header
Corrosion Resistant
No
Mirror Print
No
Sign Legend Background Color
Blue, White
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Do Not Deposit Feminine Hygiene Products In Toilet Use Container Provided For This Purpose
Anti-Slip Surface
No
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Safety Sign
Shell Material
Reflective Decal

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Do Not Deposit Feminine Hygiene Products In Toilet Use Container Provided For This Purpose, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.