Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U4-1489-RD_10X7

  • Zoro # G2278678


product price: $4.39
/ea

Key Features

Header
Caution
Legend
Liquid Nitrogen Gloves And Face Shield Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1489-RD_10X7
Zoro #
G2278678
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Liquid Nitrogen Gloves And Face Shield Required
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Yellow
Legend Color
Black
Legend Style
Text
Header Background Color
Black
OSHA Compliant
Yes
Language
English
Background Color
Yellow
Header Legend Color
Yellow
Sign Legend Text Color
Black
Sign Header
Caution
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header Style
Text
Number of Printed Sides
1
Corrosion Resistant
No
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Material Properties
Flexible
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Black
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Adhesive Style
Permanent
Sign Legend Style
Text
Sign Legend
Liquid Nitrogen Gloves And Face Shield Required
Sign Format
Traditional OSHA
State Specific Sign
No
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Product Type
Caution Sign
Sign Legend Color
Black
Standards
ANSI Z53.1-1967 OSHA 1910.145
Mounting Style
Adhesive-Backed
Subject Matter
Personal Protection

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Liquid Nitrogen Gloves And Face Shield Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.