Safety Sign, 7 in W, 5 in H, Reflective Sheeting, Yellow

  • Mfr # U4-1283-RD_7X5

  • Zoro # G1813449


product price: $2.99
/ea

Key Features

Header
Caution
Legend
Eye Protection Required
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1283-RD_7X5
Zoro #
G1813449
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Eye Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Header Legend Color
Yellow
Legend Style
Text
Background Color
Yellow
Language
English
Legend/Background Color
Black/Yellow
Legend Color
Black
Material
Vinyl
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Subject Matter
Personal Protection
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Mirror Print
No
Sign Header Style
Text
Number of Printed Sides
1
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Sign Header Background Color
Black
Sign Legend
Eye Protection Required
Includes Mounting Hardware
No
Sign Legend Background Color
Yellow
Chemical Resistant
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Yellow
Sign Header
Caution
Average Outdoor Durability
1 yr
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
State Specific Sign
No
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.