Safety Sign, 7x5 In., English, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle

  • Mfr # U1-1021-RD_5X7

  • Zoro # G2901991


product price: $6.49
/ea

Key Features

Sign Material
Reflective Sheeting
Legend
In Case of Fire Do Not Use Elevators Use Stairways
Width
5 in
Thickness
0.004 in
Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1021-RD_5X7
Zoro #
G2901991
UPC #
849362006509
Country of Origin
United States

Dimensions

Width
5 in
Thickness
0.004 in
Height
7 in
Depth
1/25 in

Details

Item
Safety Sign,7x5 In.,English
Sign Material
Reflective Sheeting
Legend
In Case of Fire Do Not Use Elevators Use Stairways
Sign Mounting Style
Adhesive
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535-2006 OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Legend Style
Symbol and Text
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
OSHA Compliant
Yes
Material
Reflective Decal
Legend Color
Black, Red
Header
No Header
Header Background Color
Black, Red, White
Metal Detectable
No
Write on Surface
No
Application
Indoor Only
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Legend Background Color
White
Sign Legend
In Case Of Fire Do Not Use Elevators Use Stairways
Corrosion Resistant
No
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Glow In The Dark
No
ANSI Standards
ANSI Z535-2006
Sign Mounting Location
Wall
Material Properties
Flexible
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Legend Pictogram Description
Fire, Stairs
Sign Header
No Header
Maximum Viewing Distance - Favorable Conditions
15 ft
Chemical Resistant
No
Adhesive Type
Acrylic
Legend Pictogram ID
PFXG-58
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend In Case Of Fire Do Not Use Elevators Use Stairways, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.