Safety Sign, 8" W, 8" H, 0.040" Thickness, LCFL-0017-NA_8x8

  • Mfr # LCFL-0017-NA_8x8

  • Zoro # G5157323


product price:  $8.99
/ea

Key Features

Header
No Header
Legend
Emergency Escape Respirator
Width
8 in
Height
8 in
Sign Shape
L-Shape Projection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCFL-0017-NA_8x8
Zoro #
G5157323
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Emergency Escape Respirator
Sign Shape
L-Shape Projection
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
ANSI Compliant
Yes
Double-Sided
Yes
Sign Legend Color
Green
Legend Style
Symbol and Text
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Number of Printed Sides
2
Anti-Slip Surface
No
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
2 Flange
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
State Specific Sign
No
Protective Coating
Clear Film Laminate
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
140 Degrees F
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
Yellow
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend
Emergency Escape Respirator
Material Properties
Rigid
Sign Header
No Header
Sign Legend Style
Symbol and Text
Mirror Print
No

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Emergency Escape Respirator, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.