Shop All Security & Access Signs
Lyle
Safety Sign, Bees Stay Clear, 5in.Hx7in.W
Mfr # U4-1080-RD_7X5
Zoro # G2726020
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Bees Stay Clear
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Product Information
- Brand Lyle
- MFR # U4-1080-RD_7X5
- Zoro # G2726020
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Details
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Bees Stay Clear, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Silver, 18" W x 30" L (103821830)
- BRADY 0.5 x 1 in. Amber Polyimide High Temperature Labels (262-139846)
- MAJESTIC Majestic Winter Lined Pigskin Drivers Glove (1511P/10)
- NMC Danger Locked Out Do Not Operate This Tag, Pk25 (LOTAG38-25)
- LYLE Plastic Admittance Sign, 14"x10", U1-1001-NP_7X10 (U1-1001-NP_7X10)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1131-RD_7X5 (U5-1131-RD_7X5)
- LYLE Safety Sign, Stand Clear Of Door, 10in.H (U4-1677-RA_14X10)
- LYLE Facility Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0758-NP_10x14 (LCU4-0758-NP_10x14)
- LYLE No Trespassing Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-3158-EG_18x12 (T1-3158-EG_18x12)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1365-RA_14X10 (U5-1365-RA_14X10)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, No Access Sign With Symbol, Portrait (OS-NS-P-710-V-14344)
- Lyle Signs