Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, Doors Close Autmtcally, 10inW

  • Mfr # U4-1701-RD_10X7

  • Zoro # G2718241


product price: $4.29
/ea
Sold in multiples of 3 for $12.87

Key Features

Header
Caution
Legend
These Doors Close Automatically
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1701-RD_10X7
Zoro #
G2718241
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
These Doors Close Automatically
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Background Color
Yellow
Subject Matter
Door Instruction
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
Yellow
Language
English
Sign Legend Color
Black
Header Background Color
Black
Legend Color
Black
Mounting Style
Adhesive
OSHA Compliant
Yes
Legend Style
Text
Material
Vinyl
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Adhesive Type
Acrylic
Sign Legend Style
Text
Sign Mounting Location
Wall
Chemical Resistant
No
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Graffiti Resistant
Yes
Sign Header Style
Text
Glow In The Dark
No
Sign Header
Caution
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Number of Printed Sides
1
Corrosion Resistant
No
Sign Legend
These Doors Close Automatically
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Sign Header Background Color
Black
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend These Doors Close Automatically, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.