Lyle

Safety Sign, Eye Prtection Hard Hat, 10inW


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Header Caution
  • Legend Eye Protection And Hard Hat Must Be Worn In This Area By All Persons
  • Width 10 in
  • Height 7 in
  • Sign Shape Vertical Rectangle
See all product information

Product Information

Dimensions

Width 10 in
Height 7 in
Depth 1/25 in

Details

Item Caution Sign
Header Caution
Legend Eye Protection And Hard Hat Must Be Worn In This Area By All Persons
Sign Shape Vertical Rectangle
Sign Material Reflective Sheeting
Sign Mounting Style Adhesive
Printed Language English
Sign Background Color Yellow
ADA Compliant No
Retroreflective Grade Engineer Grade
Glow-in-the-Dark No
UV Resistant Yes
Thickness 0.004 in
OSHA Compliant Yes
Legend/Background Color Black/Yellow
Mounting Style Adhesive-Backed
Background Color Yellow
Subject Matter Personal Protection
ANSI Compliant Yes
Sign Legend Color Black
Header Legend Color Yellow
Double-Sided No
Material Vinyl
Operating Temp. Range -30 Degrees to 200 Degrees F
Legend Color Black
Legend Style Text
Header Background Color Black
Language English
Standards ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color Black
Write on Surface No
Metal Detectable No
Indoor/Outdoor Usage Indoor Only
Mirror Print No
Corrosion Resistant No
Sign Legend Style Text
Maximum Viewing Distance - Unfavorable Conditions 5 ft
Average Outdoor Durability 1 to 2 yr
Minimum Service Temperature -40 Degrees F
Sign Legend Background Color Yellow
State Specific Sign No
Adhesive Style Permanent
Minimum Application Temperature 65 Degrees F
Sign Format Traditional OSHA
Graffiti Resistant Yes
Protective Coating Clear Film Laminate
Glow In The Dark No
Sign Header Style Text
Sign Mounting Location Wall
Maximum Viewing Distance - Favorable Conditions 20 ft
Includes Mounting Hardware No
Chemical Resistant No
ANSI 969 Compliant No
Sign Header Text Color Yellow
Material Properties Flexible
Sign Header Caution
Sign Legend Eye Protection And Hard Hat Must Be Worn In This Area By All Persons
Abrasion Resistant No
ANSI Standards ANSI Z53.1-1967
Adhesive Type Acrylic
Sign Header Background Color Black
Mounting Pattern No Mounting Holes
Anti-Slip Surface No
Number of Printed Sides 1
Outdoor Life Expectancy 1 to 2 yr
Maximum Service Temperature 130 Degrees F
Product Type Caution Sign

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection And Hard Hat Must Be Worn In This Area By All Persons, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.