Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Hazardous Noise Area, 10in.W
Mfr # U4-1375-RD_10X7
Zoro # G2106058
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Compliant Yes
- Legend/Background Color Black/Yellow
- Legend Color Black
- Double-Sided No
- Operating Temp. Range -30 Degrees to 200 Degrees F
Product Information
- Brand Lyle
- MFR # U4-1375-RD_10X7
- Zoro # G2106058
- Country of Origin United States
- Category Personal Protective Equipment Signs
Details
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Noise Area Hearing Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, L (10017262)
- DANNER Size 16 Men's 8 in Work Boot Alloy Work Boot, Black (17311-16D)
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194891)
- POLAR PLUS Men's Insulated Coverall with Hood, L, Navy, Nylon (22020-RLRGB)
- LYLE Notice Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (U5-1631-RA_7X10)
- LYLE Safety Sign, Safety Shoes Required, 10in H (U4-1644-RA_14X10)
- LYLE Safety Sign, Glasses Required, 10in H, Eng (U4-1650-RA_14X10)
- LYLE Safety Sign, High Noise Area, 14in.H (U4-1415-RA_10X14)
- LYLE Caution Sign, Wear Protective Equipment, Recycled Aluminum, 14 in x 10 in, Mounting Holes (LCU3-0189-RA_14x10)
- LYLE Safety Sign, Respirators Required, 10 in W (U4-1629-RD_10X7)
- BRADY Caution Sign, 14X10", Black/Yellow, Legend: Wear Protective Equipment (124256)
- Lyle Signs