Safety Sign, Safety Glasses, English, 14inW

  • Mfr # U4-1646-RD_14X10

  • Zoro # G2097728


product price:  $6.89
/ea

Key Features

Header
Caution
Legend
Safety Glasses Must Be Worn In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1646-RD_14X10
Zoro #
G2097728
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Header
Caution
Legend
Safety Glasses Must Be Worn In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Yellow
ANSI Compliant
Yes
Material
Vinyl
Subject Matter
Personal Protection
Double-Sided
No
Sign Legend Color
Black
Background Color
Yellow
OSHA Compliant
Yes
Legend/Background Color
Black/Yellow
Mounting Style
Adhesive-Backed
Legend Color
Black
Language
English
Standards
ANSI Z53.1-1967 OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Style
Text
Sign Legend
Safety Glasses Must Be Worn In This Area
Chemical Resistant
No
Metal Detectable
No
Sign Header Style
Text
Material Properties
Flexible
Anti-Slip Surface
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
Yellow
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
40 ft
Number of Printed Sides
1
Write on Surface
No
Abrasion Resistant
No
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Includes Mounting Hardware
No
Sign Header
Caution
Mirror Print
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Sign Header Background Color
Black
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Product Type
Caution Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.