Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, Self-Adhesive, 14in.W

  • Mfr # U4-1305-RD_14X10

  • Zoro # G1813327


product price: $6.89
/ea

Key Features

Sign Material
Reflective Sheeting
Legend
Fire Door Do Not Block
Width
14 in
Thickness
0.004 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U4-1305-RD_14X10
Zoro #
G1813327
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
10 in
Depth
1/25 in

Details

Item
Safety Sign
Sign Material
Reflective Sheeting
Legend
Fire Door Do Not Block
Sign Mounting Style
Adhesive
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Double-Sided
No
Sign Background Color
Yellow
ADA Compliant
No
Standards
ANSI Z53.1-1967 OSHA 1910.145
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Background Color
Yellow
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Black
Header
Caution
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Legend/Background Color
Black/Yellow
Material
Vinyl
Header Background Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Application
Indoor Only
Sign Header
Caution
Average Outdoor Durability
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Anti-Slip Surface
No
Material Properties
Flexible
Sign Header Style
Text
Abrasion Resistant
No
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Number of Printed Sides
1
Glow In The Dark
No
Sign Header Background Color
Black
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Fire Door Do Not Block
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mirror Print
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Chemical Resistant
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Yellow
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Fire Door Do Not Block, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.