School Speed Limit 15 When Children Are Present Traffic Sign, 48 in Height, 24 in Width, Aluminum

  • Mfr # S5-1-24HA

  • Zoro # G4888195


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Header
No Header
Legend
School Speed Limit 15 When Children Are Present
Width
24 in
Height
48 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S5-1-24HA
Zoro #
G4888195
UPC #
849362015471
Country of Origin
United States

Dimensions

Width
24 in
Height
48 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
School Speed Limit 15 When Children Are Present Traffic Sign
Header
No Header
Legend
School Speed Limit 15 When Children Are Present
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Language
English
Background Color
White, Yellow
Material
Aluminum
MUTCD Code
S4-I100A
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
School Related
Legend/Background Color
yellow and Black/White
Legend Color
Black
Standards
Meets & Exceeds Federal Minimum Reflectivity Guidelines
Sign Legend Text Color
Black
Includes Cross-Braces
No
Average Outdoor Durability
5 to 8 yr.
Number of Printed Sides
1
MUTCD Compliant Sign
Yes
Protective Coating
Clear Film Laminate
Sign Mounting Hardware Included
No
Sign Header
School
Sign Header Text Color
Black
Sign Header Background Color
Yellow
State Specific Sign
No
Holes on 1 in. Centers
Yes
MUTCD Sign Description
School Speed Limit 15 When Children Are Present
Indoor/Outdoor Usage
Outdoor
Sign Properties
Rigid
Mounting Hole Distance Center to Center
45 in
Sign Legend Style
Text
Sign Legend
Speed Limit 15 When Children Are Present
Material Properties
Roll Up

Description

Traffic Sign, Height 48 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.