Security Sign, 10" H, 14 in W, Horizontal Rectangle, English, U6-1147-NA_14x10

  • Mfr # U6-1147-NA_14x10

  • Zoro # G5178612


product price:  $7.99
/ea

Key Features

Header
Warning
Legend
WARNING LEAD WORK AREA POISON NO SMOKING OR EATING
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1147-NA_14x10
Zoro #
G5178612
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Security Sign
Header
Warning
Legend
WARNING LEAD WORK AREA POISON NO SMOKING OR EATING
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Orange
Operating Temp. Range
-40 Degrees to 235 Degrees F
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Style
Text
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Orange
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Header
Warning
Maximum Service Temperature
140 Degrees F
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Black
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Write on Surface
No
Chemical Resistant
No
Sign Header Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend
Lead Work Area Poison No Smoking Or Eating
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Mirror Print
No
Corrosion Resistant
Yes
Metal Detectable
No
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lead Work Area Poison No Smoking Or Eating, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.