Security Sign, 10" H, 14 in W, Horizontal Rectangle, English, U6-1229-NA_14x10

  • Mfr # U6-1229-NA_14x10

  • Zoro # G5231639


product price:  $7.99
/ea

Key Features

Header
Warning
Legend
WARNING STORAGE AREA NO SMOKING OR OPEN FLAMES
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1229-NA_14x10
Zoro #
G5231639
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Security Sign
Header
Warning
Legend
WARNING STORAGE AREA NO SMOKING OR OPEN FLAMES
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Background Color
Orange
Header Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Includes Mounting Hardware
No
Sign Header Background Color
Orange
Maximum Service Temperature
140 Degrees F
Abrasion Resistant
No
Sign Legend
Storage Area No Smoking Or Open Flames
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Number of Printed Sides
1
Metal Detectable
No
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Write on Surface
No
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Corrosion Resistant
Yes
Sign Header Text Color
Black
Sign Legend Style
Text
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Header
Warning
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Storage Area No Smoking Or Open Flames, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.