Security Sign, 10"W, 14"H, 0.040" Thickness, U1-1001-NA_10x14

  • Mfr # U1-1001-NA_10x14

  • Zoro # G5163413


product price:  $10.59
/ea

Key Features

Header
No Header
Legend
24 Hours A Day Video Surveillance No Trespassing
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1001-NA_10x14
Zoro #
G5163413
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
No Header
Legend
24 Hours A Day Video Surveillance No Trespassing
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 1910.145
ANSI Compliant
No
Double-Sided
No
OSHA Compliant
No
Sign Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Write on Surface
No
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
Chemical Resistant
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram ID
PPIC-80
State Specific Sign
No
Maximum Service Temperature
140 Degrees F
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
24 Hours A Day Video Surveillance No Trespassing
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
Red, White
Abrasion Resistant
No
Glow In The Dark
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Metal Detectable
No
Anti-Slip Surface
No
Sign Header
No Header
Legend Pictogram Description
Video Surveillance
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
ANSI 969 Compliant
No
Product Type
Security Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend 24 Hours A Day Video Surveillance No Trespassing, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.