Security Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, LCU1-2002-RA_10x14

  • Mfr # LCU1-2002-RA_10x14

  • Zoro # G6044418


product price:  $10.89
/ea

Key Features

Header
Notice
Legend
It Is Illegal To Carry A Firearm, Deadly Weapon, Or Dangerous Ordnance Anywhere On These Premises, Unless Otherwise Authorized By Law, No Person Shall Knowingly Possess, Have Under The Person'S Control, Convey, Or Attempt To Convey A Deadly Weapon Or Dangerous Ordnance On To These Premises. Posted Pursuant To The Ohio Revised Code
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-2002-RA_10x14
Zoro #
G6044418
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Notice
Legend
It Is Illegal To Carry A Firearm, Deadly Weapon, Or Dangerous Ordnance Anywhere On These Premises, Unless Otherwise Authorized By Law, No Person Shall Knowingly Possess, Have Under The Person'S Control, Convey, Or Attempt To Convey A Deadly Weapon Or Dangerous Ordnance On To These Premises. Posted Pursuant To The Ohio Revised Code
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Double-Sided
No
Header Legend Color
Black
Green Certification or Other Recognition
UL Environment Claims Validated
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Header Background Color
Black
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 235 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Legend Text Color
Black, Red
Legend Pictogram Description
Gun
Abrasion Resistant
No
Anti-Slip Surface
No
Legend Pictogram ID
PPIC-106
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
State Specific Sign
No
Number of Printed Sides
1
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z535-2006
Sign Legend
It Is Illegal To Carry A Firearm, Deadly Weapon, Or Dangerous Ordnance Anywhere On These Premises, Unless Otherwise Authorized By Law, No Person Shall Knowingly Possess, Have Under The Person's Control, Convey, Or Attempt To Convey A Deadly Weapon Or Dang
Sign Header Background Color
Black
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
White
Sign Header Style
Text
Graffiti Resistant
Yes
Sign Header Text Color
Black
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Sign Header
Notice
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Product Type
Reflective Weapons Notice Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend It Is Illegal To Carry A Firearm, Deadly Weapon, Or Dangerous Ordnance Anywhere On These Premises, Unless Otherwise Authorized By Law, No Person Shall Knowingly Possess, Have Under The Person's Control, Convey, Or Attempt To Convey A Deadly Weapon Or Dang, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.