Security Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, Spanish, LCU1-0158-NP_10x14

  • Mfr # LCU1-0158-NP_10x14

  • Zoro # G6042598


product price:  $5.99
/ea

Key Features

Header
Notice/Aviso
Legend
All Activities Monitored By Video Camera/Aviso Todas Las Actividades Se Monitorean Con Una Camara De Video
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU1-0158-NP_10x14
Zoro #
G6042598
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Security Sign
Header
Notice/Aviso
Legend
All Activities Monitored By Video Camera/Aviso Todas Las Actividades Se Monitorean Con Una Camara De Video
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Minimum 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Header Background Color
White
Operating Temp. Range
-29 Degrees to 176 Degrees F
OSHA Compliant
No
Sign Legend Color
Black, Red
Green Certification or Other Recognition
UL Environment Claims Validated
Header Legend Color
Red
Double-Sided
No
ANSI Compliant
No
Write on Surface
No
Metal Detectable
No
Standards
OSHA 1910.145
Indoor/Outdoor Usage
Indoor Only
Sign Legend Text Color
Black, Red
Anti-Slip Surface
No
Chemical Resistant
No
Sign Legend Background Color
White
Legend Pictogram Description
Surveillance Camera
Legend Pictogram ID
PPIC-80
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
White
Glow In The Dark
No
Material Properties
Flexible
Sign Header
Notice/Aviso
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Average Outdoor Durability
1 to 3 yr
Sign Legend
All Activities Monitored By Video Camera/Aviso Todas Las Actividades Se Monitorean Con Una Camara De Video
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Sign Header Style
Text
State Specific Sign
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
Red
Maximum Service Temperature
130 Degrees F
Product Type
Security Sign

Description

Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Legend All Activities Monitored By Video Camera/Aviso Todas Las Actividades Se Monitorean Con Una Camara De Video, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.