Security Sign, 14 in W, 10 in H, English, Reflective Sheeting, Orange

  • Mfr # U6-1205-RD_14X10

  • Zoro # G2278118


product price:  $5.75
/ea
Sold in multiples of 5 for $28.75

Key Features

Header
Warning
Legend
Private Property No Trespassing No Parking
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U6-1205-RD_14X10
Zoro #
G2278118
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
Warning
Legend
Private Property No Trespassing No Parking
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Orange
Sign Legend Color
Black
Background Color
Orange
Double-Sided
No
Header Background Color
Black, Orange
Header Legend Color
Black
ANSI Compliant
Yes
Material
Vinyl
Legend Style
Text
OSHA Compliant
Yes
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Orange
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend
Private Property No Trespassing No Parking
Sign Header Background Color
Orange
Sign Header
Warning
Anti-Slip Surface
No
Chemical Resistant
No
Number of Printed Sides
1
Sign Legend Style
Text
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Sign Header Text Color
Black
Includes Mounting Hardware
No
Glow In The Dark
No
Mirror Print
No
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Private Property No Trespassing No Parking, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.