Zoro Homepage

Security Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English

  • Mfr # U6-1259-RD_7X5

  • Zoro # G2713481


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Header
Warning
Legend
Underground Cable Call Before Digging ___-___-___
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U6-1259-RD_7X5
Zoro #
G2713481
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Security Sign
Header
Warning
Legend
Underground Cable Call Before Digging ___-___-___
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Language
English
ANSI Compliant
Yes
Subject Matter
Electrical Hazard
Header Background Color
Black, Orange
Legend Style
Text
Legend/Background Color
Black/Orange
Sign Legend Color
Black
Material
Vinyl
Mounting Style
Surface
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
Orange
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Metal Detectable
No
State Specific Sign
No
Sign Header Background Color
Orange
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Orange
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Includes Mounting Hardware
No
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
Anti-Slip Surface
No
Mirror Print
No
Abrasion Resistant
No
Sign Legend Style
Text
Glow In The Dark
No
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Warning
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Black
Graffiti Resistant
Yes
Sign Legend
Underground Cable Call Before Digging ___-___-___
Product Type
Security Sign

Description

Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Underground Cable Call Before Digging ___-___-___, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.