Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0033-RD_5x3.5

  • Mfr # LCU3-0033-RD_5x3.5

  • Zoro # G4838998


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Legend
Do Not Watch Arc Vision Damage May Occur
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0033-RD_5x3.5
Zoro #
G4838998
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Welding Caution Reflective Label
Legend
Do Not Watch Arc Vision Damage May Occur
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Personal Protection
Legend/Background Color
Black/Yellow
Mounting Style
Self-Adhesive
Material
Self-Adhesive Vinyl
Language
English
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
Write on Surface
No
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Mirror Print
No
Sign Mounting Location
Wall
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Sign Header
Caution
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Text Color
Black
Sign Legend
Do Not Watch Arc. Vision Damage May Occur.
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Sign Header Background Color
Yellow
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Product Type
Welding Caution Reflective Label

Description

Welding Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Watch Arc. Vision Damage May Occur., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.