Shop LYLE
See all product information
Create Account
Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0111-RD_5x3.5
- Mfr # LCU3-0111-RD_5x3.5
- Zoro # G4834378
product price:Â
$
4.15
/ea
Sold in multiples of 3 for
$12.45
Key Features
Header
Caution
Legend
Eye Protection Required In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 5 in
- Height
- 3 1/2 in
- Thickness
- 0.004 in
- Depth
- 1/250 in
Description
Eye Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.