Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0158-RD_5x3.5

  • Mfr # LCU3-0158-RD_5x3.5

  • Zoro # G4831611


product price:  $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Header
Caution
Legend
Ear Protection Required In This Area
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0158-RD_5x3.5
Zoro #
G4831611
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hearing Caution Reflective Label
Header
Caution
Legend
Ear Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Mounting Style
Self-Adhesive
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/Yellow
Subject Matter
Personal Protection
Language
English
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Abrasion Resistant
No
Sign Header Background Color
Black
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Caution
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Adhesive Style
Permanent
State Specific Sign
No
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Material Properties
Flexible
Protective Coating
No Protective Coating
Graffiti Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Adhesive Type
Acrylic
Sign Header Text Color
Yellow
Sign Legend
Ear Protection Required In This Area
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Service Temperature
130 Degrees F
Sign Format
ANSI/OSHA Format
Write on Surface
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend Background Color
Yellow

Description

Hearing Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Ear Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.