Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0160-RD_5x3.5

  • Mfr # LCU3-0160-RD_5x3.5

  • Zoro # G4831499


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Caution
Legend
High Noise Area Wear Hearing Protection
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0160-RD_5x3.5
Zoro #
G4831499
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Hearing Caution Reflective Label
Header
Caution
Legend
High Noise Area Wear Hearing Protection
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Personal Protection
Language
English
Mounting Style
Self-Adhesive
Legend/Background Color
Black/Yellow
Material
Self-Adhesive Vinyl
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Metal Detectable
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Legend Text Color
Black
Write on Surface
No
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Caution
Mirror Print
No
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Corrosion Resistant
No
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Material Properties
Flexible
Glow In The Dark
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Background Color
Black
Average Outdoor Durability
1 yr
Sign Legend
High Noise Area Wear Hearing Protection
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
No Mounting Holes
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Hearing Caution Reflective Label

Description

Hearing Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Noise Area Wear Hearing Protection, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.