Slippery Floor Danger Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0461-RD_5X3.5

  • Zoro # G9342186


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Header
Danger
Legend
Floor Slippery When Wet
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0461-RD_5X3.5
Zoro #
G9342186
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Slippery Floor Danger Reflective Label
Header
Danger
Legend
Floor Slippery When Wet
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Sign Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Number of Printed Sides
1
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Format
Traditional OSHA
Sign Header
Danger
Material Properties
Flexible
Sign Legend Background Color
White
Sign Header Text Color
White
State Specific Sign
No
Graffiti Resistant
No
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Metal Detectable
No
Sign Legend Style
Text
Mirror Print
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Floor Slippery When Wet
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Product Type
Wall Mount Sign

Description

Slippery Floor Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Slippery When Wet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.