Slippery Floor Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU4-0461-RD_10X7

  • Zoro # G9342265


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Header
Danger
Legend
Floor Slippery When Wet
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0461-RD_10X7
Zoro #
G9342265
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Slippery Floor Danger Reflective Label
Header
Danger
Legend
Floor Slippery When Wet
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Flexible
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Graffiti Resistant
Yes
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
State Specific Sign
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Header Style
Text
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Floor Slippery When Wet
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Header
Danger
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Product Type
Wall Mount Sign

Description

Slippery Floor Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floor Slippery When Wet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.