Slow Pedestrian Crossing (with Graphic), 12x18, Non-Reflective, Burgundy
- Mfr # G-2535-NA_12x18
- Zoro # G922946179
product price:Â
$
16.69
/ea
Key Features
Height
18 in
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G-2535-NA_12x18
- Zoro #
- G922946179
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18 in
- Thickness
- 0.063 in
- Width
- 12 in
- Length
- 0.5 in
Details
- Retroreflective Grade
- Non-Reflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Material
- Aluminum
- Sign Mounting Style
- Post Mount
- Color
- Burgundy
- Legend
- Slow Pedestrian Crossing (with Graphic)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.