Speed Limit Warning Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-5016-EG_18x24

  • Mfr # T1-5016-EG_18x24

  • Zoro # G5290113


product price:  $33.99
/ea

Key Features

Header
No Header
Legend
Speed Limit 15
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-5016-EG_18x24
Zoro #
G5290113
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Speed Limit Warning Traffic Sign
Header
No Header
Legend
Speed Limit 15
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
OSHA Compliant
No
Sign Legend Text Color
Black
Holes on 1 in. Centers
Yes
Sign Mounting Hardware Included
No
Includes Cross-Braces
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Outdoor
Number of Printed Sides
1
Sign Header
No Header
State Specific Sign
No
Sign Legend
Speed Limit 15
Protective Coating
Clear Film Laminate
MUTCD Compliant Sign
No
Average Outdoor Durability
3 to 5 yr.
Sign Properties
Rigid
Mounting Hole Distance Center to Center
21 in
Material Properties
Roll Up

Description

Speed Limit Warning Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.