Speed Limit Warning Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, T1-5018-EG_18x24

  • Mfr # T1-5018-EG_18x24

  • Zoro # G5205212


product price:  $37.59
/ea

Key Features

Header
No Header
Legend
Speed Limit 20
Width
18 in
Height
24 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-5018-EG_18x24
Zoro #
G5205212
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
24 in
Thickness
0.080 in
Mounting Hole Dia.
0.375 in

Details

Item
Speed Limit Warning Traffic Sign
Header
No Header
Legend
Speed Limit 20
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
No
ANSI Compliant
No
Double-Sided
No
Symbol
None
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Sign Legend Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Sign Legend
Speed Limit 20
Includes Cross-Braces
No
State Specific Sign
No
MUTCD Compliant Sign
No
Holes on 1 in. Centers
Yes
Protective Coating
Clear Film Laminate
Mounting Hole Distance Center to Center
21 in
Sign Properties
Rigid
Number of Printed Sides
1
Sign Mounting Hardware Included
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Outdoor
Sign Header
No Header
Average Outdoor Durability
3 to 5 yr.
Material Properties
Roll Up

Description

Speed Limit Warning Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.