Spill Control Caution Reflective Label, 7 in H, 10 in W, , English, LCU3-0154-RD_10x7

  • Mfr # LCU3-0154-RD_10x7

  • Zoro # G4831891


product price:  $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Legend
Prevent Accidents Clean Up Spills
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0154-RD_10x7
Zoro #
G4831891
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Spill Control Caution Reflective Label
Legend
Prevent Accidents Clean Up Spills
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Black/Yellow
Language
English
Material
Self-Adhesive Vinyl
Subject Matter
Spill Control
Mounting Style
Self-adhesive
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Sign Header Background Color
Black
Sign Legend
Prevent Accidents Clean Up Spills
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Header
Caution
State Specific Sign
No
Corrosion Resistant
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Text Color
Black
Metal Detectable
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Abrasion Resistant
No
Sign Legend Background Color
Yellow
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Graffiti Resistant
Yes
Mirror Print
No
Sign Header Text Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Spill Control Caution Reflective Label

Description

Spill Control Caution Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Prevent Accidents Clean Up Spills, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.