Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steps Caution Reflective Label, 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU3-0204-RD_5x3.5

  • Zoro # G4828857


product price: $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Legend
Step Up
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU3-0204-RD_5x3.5
Zoro #
G4828857
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Steps Caution Reflective Label
Legend
Step Up
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Self-Adhesive Vinyl
Legend Style
Text
Subject Matter
Slip, Trip, and Falls
Legend/Background Color
Black/Yellow
Language
English
Mounting Style
Self-adhesive
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Number of Printed Sides
1
Anti-Slip Surface
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Sign Legend
Step Up
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Sign Header
Caution
Write on Surface
No
Sign Header Text Color
Yellow
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Abrasion Resistant
No
Mirror Print
No
Adhesive Style
Permanent
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Sign Header Background Color
Black
Sign Legend Style
Text
Sign Legend Text Color
Black
Sign Header Style
Text
Average Outdoor Durability
1 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Product Type
Steps Caution Reflective Label

Description

Steps Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Step Up, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products