Stop All Visitors And Trucks Must Sign In, 24x24, High Intensity Prismatic, White

  • Mfr # G-13491-HI_24x24
  • Zoro # G722955326
product price: 
$
51.95
/ea

Key Features

Legend
Stop All Visitors And Trucks Must Sign In
Width
24 in
Height
24 in
Sign Material
Aluminum
Sign Mounting Style
Post Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G-13491-HI_24x24
Zoro #
G722955326
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.080 in
Length
0.5 in

Details

Legend
Stop All Visitors And Trucks Must Sign In
Sign Material
Aluminum
Sign Mounting Style
Post Mount
Retroreflective Grade
High Intensity Prismatic
Glow-in-the-Dark
No
UV Resistant
Yes
Double Sided
No
Color
White

Ratings & reviews