
Stop All Visitors And Trucks Must Sign In, 24x24, Engineer Grade, White
Mfr # G-13461-EG_24x24
Zoro # G822951266
product price:Â $50.55
/eaKey Features
Width
24 in
Glow-in-the-Dark
No
Color
White
Thickness
0.080 in
Double Sided
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
G-13461-EG_24x24
Zoro #
G822951266
UPC #
-
Country of Origin
United States
Dimensions
Width
24 in
Thickness
0.080 in
Height
24 in
Length
0.5 in
Details
Glow-in-the-Dark
No
Color
White
Double Sided
No
Sign Material
Aluminum
UV Resistant
Yes
Sign Mounting Style
Post Mount
Legend
Stop All Visitors And Trucks Must Sign In
Retroreflective Grade
Engineer Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.